Motion
GC1106KRRB

TIMKEN (FAFNIR)
GC1106KRRB

Ball Insert Bearing - Cylindrical Bore, 1-3/8 in ID
MI ITEM #00584833
MFR #GC1106KRRB
Your Price$351.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GC1106KRRB

Ball Insert Bearing - Cylindrical Bore, 1-3/8 in ID
MI ITEM #00584833
MFR #GC1106KRRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$351.57/each(List $353.63)

Overview

Mfr description
GC 1106 KRRB BRG
  • Relubricatable with spherical outside diameters and shroud seals
  • Metal shroud maintains tight seal contact against the inner ring and shields the rubber seals from damage because of dirt or fiber wrap
  • The concentric collar is locked to the shaft by two setscrews located 120° apart, mated with threaded holes in the collar and drilled holes in the bearing inner ring
  • The extra-wide design provides additional shaft support and extra-large grease capacity

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    1.6250 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3050 lbf
  • Cage Material
    Nylon
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    3270 rpm
  • Series
    GC-KRRB
  • Manufacturer Upc Number
    087796055278
  • UPC_NO
    087796055278
  • Weight
    1.26 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text