Motion
UC207-23
Ball Insert Bearing - 1-7/16 in Bore Diam.
Mi Item #00584838
MFR #UC207-23
Price$48.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1-7/16 in Bore Diam.
Mi Item #00584838
MFR #UC207-23

Mfr description
UC207-23 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.78/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in

Details

  • Manufacturer Upc Number
    029176004933
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176004933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)