Motion
ER-8
Sealmaster Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 47 mm OD, 1.2190 in Width, Medium Duty, Set Screw Locking
Mi Item #00584876
MFR #ER-8
Price$119.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sealmaster Ball Insert Bearing - Straight Bore, 1/2 in Bore Diam., 47 mm OD, 1.2190 in Width, Medium Duty, Set Screw Locking
Mi Item #00584876
MFR #ER-8

Mfr description
ER-8 BRG
  • ER style cylindrical OD bearing with snap and with black oxided bearing rings
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.70/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Bore Length
    1.2190 in
  • Fillet Radius
    0.0400 in
  • Inner Ring Width  
    1.2190 in
  • Misalignment Angle
    None
  • Outer Ring Width  
    0.6250 in
  • Outside Diameter  
    47 mm
  • Overall Width
    1.2190 in
  • Precision Rating
    ABEC 1
  • Weight
    0.55 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    PPS
  • Cage Type
    Land Riding Retainer
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Type
    Insert (ER Style)
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Internal Clearance
    Standard
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ER-8
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461008478
  • Max Operating Temperature
    220 °F
  • Max Rpm
    7300 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbs
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Felt Labyrinth Seal
  • Series
    ER
  • Type Of Bearing
    Ball
  • UPC_NO
    662461008478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)