Motion
ER10
Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
MI ITEM #00584888
MFR #ER10
Price$85.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 5/8 in ID, Set Screw Locking
MI ITEM #00584888
MFR #ER10

Mfr description
ER-10 BRG
  • Designed for use in applications where low starting torque and low running torque are necessary
  • Sealed on both sides
  • Includes snap ring
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.24/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Inner Ring Width  
    1.2188 in
  • Outer Ring Width  
    0.6250 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    1.2188 in
  • Weight
    0.32 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Rpm
    5220 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Seal Type
    Narrow Shroud
  • Series
    ER
  • Type Of Bearing
    Ball
  • UPC_NO
    087796054370

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)