Motion
ER10
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 47 mm OD, 1.4375 in Width, Medium Duty, Set Screw Locking
Mi Item #00584894
MFR #ER10
Price$89.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 47 mm OD, 1.4375 in Width, Medium Duty, Set Screw Locking
Mi Item #00584894
MFR #ER10

Mfr description
ER10 BRG
  • Permanently sealed and prelubricated for long life
  • Pregreased with metered Shell Alvania #2 grease
  • Two knurled cup point set screws offer excellent resistance to loosening under vibratory conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.41/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Fillet Radius
    0.040 in
  • Inner Ring Width  
    1.2188 in
  • Outer Ring Width  
    0.6250 in
  • Outside Diameter  
    1.8500 in
  • Overall Width
    1.4375 in
  • Weight
    0.56 lbs

Details

  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    637400400330
  • Max Operating Temperature
    300 °F
  • Max Rpm
    5000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1480 lbf
  • Radial Static Load Capacity
    2860 lbf
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Precision Ground, Extended Inner Ring, Metric Outside Diameter
  • UPC_NO
    637400400330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)