Motion
ER-46
Ball Insert Bearing - Straight Bore, 2-7/8 in Bore Diam., 5.1181 in OD, 3.0625 in Width, Medium Duty, Set Screw Locking
Mi Item #00585175
MFR #ER-46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2-7/8 in Bore Diam., 5.1181 in OD, 3.0625 in Width, Medium Duty, Set Screw Locking
Mi Item #00585175
MFR #ER-46

Mfr description
ER-46 BRG
  • With Seal Flinger
  • Lithium Complex; EP; NLGI#2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-7/8 in
  • Bore Length
    3.0630 in
  • Fillet Radius
    0.08 in
  • Inner Ring Width  
    3.0625 in
  • Outer Ring Width  
    1.5000 in
  • Outside Diameter  
    5.1181 in
  • Overall Width
    3.0625 in
  • Precision Rating
    ABEC 1
  • Weight
    6.37 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Land Riding Retainer
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Insert Material
    52100 Bearing Steel
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    701090
  • Manufacturer Upc Number
    662461008881
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2450 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    14839 lbf
  • Radial Static Load Capacity
    11224 lbf
  • Relubricatable
    Yes
  • Seal Type
    Felt
  • Series
    ER
  • Type Of Bearing
    Ball
  • UPC_NO
    662461008881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)