Motion
ER8K 1/2 UNMOUNTED BALL BRG

LINK-BELT
ER8K 1/2 UNMOUNTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Concentric Collar Locking
MI ITEM #00585229
MFR #ER8K 1/2 UNMOUNTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
ER8K 1/2 UNMOUNTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1/2 in ID, Concentric Collar Locking
MI ITEM #00585229
MFR #ER8K 1/2 UNMOUNTED BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width  
    1.2188 in
  • Outer Ring Width  
    0.6240 in
  • Outside Diameter  
    1.8504 in
  • Overall Width
    2.5000 in
  • Thread Size
    #10-32
  • Weight
    0.62 lbs

Details

  • Bearing Material
    Black Oxide
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Centrik-Lok Collar
  • Max Operating Temperature
    225 °F
  • Max Rpm
    10000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2210 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864003803

Overview

Mfr description
ER8K BRG & COL ER8K
  • 1/2" Unmounted Ball Bearing, Standard Duty, Centrik-Lok Locking Device, Single Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought