Overview
Mfr description
ER-51C BRG
- Without Seal Flinger
- Lithium Complex; EP; NLGI#2
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width3.2500 in
- Max Operating Temperature220 °F
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceSet Screw
- Operating Temperature Range-20 to 220 °F
- Radial Dynamic Load Capacity17412 lbf
- Bearing Material52100 Bearing Steel
- Cage TypeLand Riding Retainer
- Cage MaterialBrass
- Finish CoatingBlack Oxide
- Seal TypeSingle Lip Contact
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesER
- Insert Material52100 Bearing Steel
- CAD Drawing
- Manufacturer Catalog Number703948
- Manufacturer Upc Number662461025086
- UPC_NO662461025086
- Weight7.85 lbs
- Type Of BearingBall
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data