1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Link-Belt
ER12K
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Concentric Collar Locking
MI ITEM #
00585242
MFR #
ER12K
List Price
$99.64
/each
Qty
List Price
$99.64
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
Link-Belt ER12K
Link-Belt
ER12K
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Concentric Collar Locking
MI ITEM #
00585242
MFR #
ER12K
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt
ER12K
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Concentric Collar Locking
MI ITEM #
00585242
MFR #
ER12K
Availability:
In stock
List Price
$99.64
/each
Sign in
for your price
Qty
List Price
$99.64
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
ER12K BRG & COL ER12K
3/4" Unmounted Ball Bearing, Standard Duty, Centrik-Lok Locking Device, Single Lip Contact Seal
Show More
Specifications
Bearing Material
Black Oxide
Bore Diameter
0.7500 in - 3/4 in
Bore Type
Cylindrical
Duty Type
Standard Duty Ball Brg, Standard Duty Ball Brg
Expansion Type
Expansion Bearing (Floating)
Finish/Coating
Uncoated
Grease Type
Exxon Ronex MP Std
Inner Ring Width
1.2188 in
Locking Device
Centrik-Lok Collar
Maximum Operating Temperature
225 °F
Maximum RPM
10000 RPM
Outer Ring Width
0.6240 in
Outside Diameter
1.8504 in
Overall Width
2.5000 in - 2-1/2 in
Radial Dynamic Load Capacity
2210 lbf
Radial Static Load Capacity
1480 lbf
Retainer Material
Nylon
Seal Type
N Lip Seal
Series
Ball Bearings - Unmounted Replacement Bearings
Thread Size
1/4-28 in
Weight
0.46 lbs
Product Type
Ball Insert Bearings
Bore Diameter
3/4 in
Bore Type
Cylindrical
Locking Device
Centrik-Lok Collar
Outside Diameter
1.8504 in
Overall Height
1.5000 in
Overall Length
2.5000 in
Overall Width
2.5000 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data