Motion
ER18K 1 1/8 UNMOUNTED BALL BRG

LINK-BELT
ER18K 1 1/8 UNMOUNTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/8 in ID, Concentric Collar Locking
Mi Item #00585246
MFR #ER18K 1 1/8 UNMOUNTED BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
ER18K 1 1/8 UNMOUNTED BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/8 in ID, Concentric Collar Locking
Mi Item #00585246
MFR #ER18K 1 1/8 UNMOUNTED BALL BRG

Mfr description
ER18K BRG & COL ER18K
  • 1 1/8" Unmounted Ball Bearing, Standard Duty, Centrik-Lok Locking Device, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 1/8 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.8740 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    3.0000 in
  • Thread Size
    1/4-28 in
  • Weight
    0.94 lbs

Details

  • Bearing Material
    Black Oxide
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Centrik-Lok Collar
  • Max Operating Temperature
    225 °F
  • Max Rpm
    8000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662864004282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)