Motion
GN104KRRB
Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID
MI ITEM #00585323
MFR #GN104KRRB
Price$256.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID
MI ITEM #00585323
MFR #GN104KRRB

Mfr description
GN 104 KRRB BRG
  • The heavy series R-Seal bearings are similar to the standard series and designed to withstand continuous, heavy, or shock loads
  • This series has heavier section 300 Series bearings. They include a considerably thicker sealing member in the contact-type diaphragm seal
  • The design of the series assure complete retention of the lubricant and positive exclusion of all contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.09/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.5000 in
  • Weight
    1.68 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    3040 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9150 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Series
    GN-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796053519

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)