Motion
GN103KRRB
Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID
Mi Item #00585325
MFR #GN103KRRB
Price$275.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-3/16 in ID
Mi Item #00585325
MFR #GN103KRRB

Mfr description
GN 103 KRRB BRG
  • The heavy series R-Seal bearings are similar to the standard series and designed to withstand continuous, heavy, or shock loads
  • This series has heavier section 300 Series bearings. They include a considerably thicker sealing member in the contact-type diaphragm seal
  • The design of the series assure complete retention of the lubricant and positive exclusion of all contaminants
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$275.68/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width  
    1.4375 in
  • Outer Ring Width  
    20 mm
  • Outside Diameter  
    72 mm
  • Overall Width
    1.4375 in
  • Weight
    1.22 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    3430 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7500 lbf
  • Radial Static Load Capacity
    3550 lbf
  • Series
    GN-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796053403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)