Motion
GN215KRRB
Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID
MI ITEM #00585364
MFR #GN215KRRB
Price$1,642.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2-15/16 in ID
MI ITEM #00585364
MFR #GN215KRRB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,642.22/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Inner Ring Width  
    2.9375 in
  • Outer Ring Width  
    1.5354 in
  • Outside Diameter  
    160 mm
  • Overall Width
    2.9375 in
  • Weight
    12.42 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    1790 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    28500 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Series
    GN-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796054189

Overview

Mfr description
GN 215 KRRB BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text