Motion
GN115KLL
Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID
Mi Item #00585383
MFR #GN115KLL
Price$2,173.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID
Mi Item #00585383
MFR #GN115KLL

Mfr description
GN 115 KLL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,173.27/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Inner Ring Width  
    1.9688 in
  • Outer Ring Width  
    1.1417 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    1.9688 in
  • Weight
    4.29 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    8000 lbf
  • Series
    GN-KLLB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796101319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)