Motion
GRA012RRB
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
Mi Item #00585463
MFR #GRA012RRB
Price$74.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
Mi Item #00585463
MFR #GRA012RRB

Mfr description
GRA 012 RRB(OLD# GRA 012 NPPB)
  • GRA-RRB Series bearings are the same as the RA-RRB Series and have a provision for relubrication
  • GRA-RRB have spherical OD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.99/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    21.44 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    0.8438 in
  • Weight
    0.29 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796053083
  • Max Rpm
    5220 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3200 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Series
    GRA-RRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796053083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)