Motion
GRA015RRB
Ball Insert Bearing - Cylindrical Bore, 15/16 in ID, Eccentric Collar Locking
MI ITEM #00585474
MFR #GRA015RRB
Your Price$97.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 15/16 in ID, Eccentric Collar Locking
MI ITEM #00585474
MFR #GRA015RRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.21/each(List $111.78)

Overview

Mfr description
GRA 015 RRB(OLD# GRA 015 NPPB)

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    0.8438 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    1560 lbf
  • Cage Material
    Nylon
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    4540 rpm
  • Seal Type
    Molded Shroud
  • Series
    GRA-RRB
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796053182
  • UPC_NO
    087796053182
  • Weight
    0.44 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text