Motion
GRA103RRB2

TIMKEN (FAFNIR)
GRA103RRB2

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID
MI ITEM #00585492
MFR #GRA103RRB2
Price$71.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GRA103RRB2

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID
MI ITEM #00585492
MFR #GRA103RRB2

Mfr description
GRA 103 RRB2(OLD# GRA 103 NPPB2)
  • GRA-RRB Series bearings are the same as the RA-RRB Series and have a provision for relubrication
  • GRA-RRB have spherical OD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.69/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    23.83 mm
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    0.9375 in
  • Weight
    0.63 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796053410
  • Max Rpm
    3800 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4800 lbf
  • Radial Static Load Capacity
    2280 lbf
  • Series
    GRA-RRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796053410

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)