Motion
GRA104-NPP-B-AS2/V

INA (SCHAEFFLER)
GRA104-NPP-B-AS2/V

Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 2.8346 in OD, 39 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #00585497
MFR #GRA104-NPP-B-AS2/V
Price$103.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GRA104-NPP-B-AS2/V

Ball Insert Bearing - Cylindrical Bore, 1.2500 in Bore Diam., 2.8346 in OD, 39 mm Width, Medium Duty, Eccentric Collar Locking
Mi Item #00585497
MFR #GRA104-NPP-B-AS2/V

Mfr description
GRA104-XL-NPP-B-AS2/V RADIALINSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.63/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.0000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    39 mm
  • Weight
    1.48 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Seal Type
    Contact Seal
  • Series
    GRA..-NPP-B-AS2
  • UPC_NO
    4054362374787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)