Motion
GRA200RRB
Ball Insert Bearing - Cylindrical Bore, 2 in ID
Mi Item #00585500
MFR #GRA200RRB
Price$279.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 2 in ID
Mi Item #00585500
MFR #GRA200RRB

Mfr description
GRA 200 RRB BRG
  • GRA-RRB Series bearings are the same as the RA-RRB Series and have a provision for relubrication
  • GRA-RRB have spherical OD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$279.07/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    32.54 mm
  • Outer Ring Width  
    24 mm
  • Outside Diameter  
    3.9370 in
  • Overall Width
    1.2813 in
  • Weight
    2.12 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796054011
  • Max Rpm
    2260 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    5600 lbf
  • Series
    GRA-RRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796054011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)