Motion
GRA107-NPP-B-AS2/V

INA (SCHAEFFLER)
GRA107-NPP-B-AS2/V

Ball Insert Bearing - Straight Bore, 1.4375 in Bore Diam., 2.8346 in OD, 39 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00585510
MFR #GRA107-NPP-B-AS2/V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GRA107-NPP-B-AS2/V

Ball Insert Bearing - Straight Bore, 1.4375 in Bore Diam., 2.8346 in OD, 39 mm Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00585510
MFR #GRA107-NPP-B-AS2/V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GRA107-NPP-B-AS2/V RADIAL INSERT BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    39 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    5700 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Finish Coating
    Uncoated
  • Seal Type
    Contact Seal
  • Series
    GRA..-NPP-B-AS2
  • UPC_NO
    4047643206044
  • Weight
    1.27 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text