Motion
RAL012NPPB

TIMKEN (FAFNIR)
RAL012NPPB

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
Mi Item #00585542
MFR #RAL012NPPB
Price$85.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RAL012NPPB

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID
Mi Item #00585542
MFR #RAL012NPPB

Mfr description
RAL 012 NPPB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.54/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    1.6563 in
  • Outer Ring Width  
    0.4724 in
  • Outside Diameter  
    1.6535 in
  • Overall Width
    0.6563 in
  • Weight
    0.2 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    5650 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2320 lbf
  • Radial Static Load Capacity
    1000 lbf
  • Series
    RAL-NPPB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796053113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)