Motion
NBG15-1
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., Set Screw Locking
MI ITEM #00585585
MFR #NBG15-1
Your Price$191.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., Set Screw Locking
MI ITEM #00585585
MFR #NBG15-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$191.13/each(List $219.80)

Overview

Mfr description
NBG15 1" BRG 68885

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Max Operating Temperature
    225 °F
  • Locking Device
    Set Screw
  • Finish Coating
    Uncoated
  • Max Rpm
    6500 rpm
  • Series
    NBG15
  • UPC_NO
    781711688854
  • Weight
    0.44 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text