Motion
NBG25-2-1/4

BOSTON GEAR
NBG25-2-1/4

Ball Insert Bearing - Straight Bore, 2.2500 in Bore Diam., Set Screw Locking
MI ITEM #00585618
MFR #NBG25-2-1/4
List Price$933.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
NBG25-2-1/4

Ball Insert Bearing - Straight Bore, 2.2500 in Bore Diam., Set Screw Locking
MI ITEM #00585618
MFR #NBG25-2-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$933.95/each for your price

Overview

Mfr description
NBG25 2-1/4 BRG 68913

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Max Operating Temperature
    225 °F
  • Locking Device
    Set Screw
  • Finish Coating
    Uncoated
  • Max Rpm
    6500 rpm
  • Series
    NBG25
  • UPC_NO
    781711689134
  • Weight
    3 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought