Motion
UCP321
Pillow Block Ball Bearing Unit - 2-Bolt Base, 105 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00585620
MFR #UCP321
List Price$2,761.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 105 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00585620
MFR #UCP321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,761.00/each for your price

Overview

Mfr description
UCP321 105MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    105 mm
  • Bolt Center To Center Length
    360 mm to 402 mm
  • Base To Bore Centerline
    140 mm
  • Duty Type
    Heavy Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    277 mm
  • Overall Length
    490 mm
  • Base Width
    120 mm
  • Overall Width
    128 mm
  • Bolt Size
    M30
  • Radial Dynamic Load Capacity
    18700 kgf
  • Radial Static Load Capacity
    15600 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UCP300
  • Replacement Bearing
    UC321
  • UPC_NO
    0808250278114
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought