Motion
UCFS307D1

NTN
UCFS307D1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
MI ITEM #00585630
MFR #UCFS307D1
List Price$369.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFS307D1

Flange-Mount Ball Bearing Unit - 35 mm Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
MI ITEM #00585630
MFR #UCFS307D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$369.08/each for your price

Overview

Mfr description
UCFS307D1 FLG
  • Cast iron flanged housing with a pilot extension for accurate location and increased stability
  • Heavy-duty, double-sealed radial ball bearing insert with a wide inner ring for heavy radial loads and moderate thrust or combination loads
  • Synthetic rubber lip contact seals keep lubricant in and contaminants out and flingers provide extra sealing protection
  • Ball-point setscrew lock for a three-point contact hold on the shaft
  • Brass grease fitting on the housing for reapplying lubricant

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Heavy Duty
  • Bolt Center To Center Length
  • Overall Length
    5.3125 in
  • Bearing Number
    UC307D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.4063 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.9219 in
  • Radial Dynamic Load Capacity
    7550 lbf
  • Radial Static Load Capacity
    4300 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Replacement Bearing
    UC307D1
  • Housing ID
    FS307D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359216424
  • UPC_NO
    4547359216424
  • Weight
    5.07 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text