Motion
UCT312D1

NTN
UCT312D1

Take-Up Ball Bearing Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
Mi Item #00585637
MFR #UCT312D1
Price$685.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT312D1

Take-Up Ball Bearing Unit - Side Mount, 60 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
Mi Item #00585637
MFR #UCT312D1

Mfr description
UCT312D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.44/each

Specifications

Dimensions

  • Between Frame Width
    160.0 mm, 6.2969 in
  • Body Width
    2.7812 in; 71.0 mm
  • Bore Diameter  
    60 mm
  • Hole Diameter
    1.6250 in, 41.0 mm
  • Overall Height
    7.0000 in
  • Overall Length
    220 mm
  • Overall Width
    71 mm
  • Slot Spacing  
    160 mm
  • Weight
    17 lbs

Details

  • CAD Drawing
  • Cage Material
    Stainless Steel
  • Compatible Frame Number
    T312D1
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing ID
    T312D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT312D1
  • Manufacturer Upc Number
    4547359229660
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    18400 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Replacement Bearing
    UC312D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Series
    UCT
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    4547359229660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)