Motion
NBG35-2
Ball Insert Bearing - Straight Bore, 2.0000 in Bore Diam., Set Screw Locking
Mi Item #00585644
MFR #NBG35-2
Price$930.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2.0000 in Bore Diam., Set Screw Locking
Mi Item #00585644
MFR #NBG35-2

Mfr description
NBG35 2" BRG 68920
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.59/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Weight
    2.31 lbs

Details

  • Bore Type
    Straight
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6500 rpm
  • Product Type
    Ball Insert Bearings
  • Series
    NBG35
  • UPC_NO
    781711689202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)