Motion
SRP4
2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 1/4 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00585657
MFR #SRP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 1/4 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00585657
MFR #SRP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SRP 4 SPLIT CAST IRON PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
  • Housing Construction
    Split
  • Base To Bore Centerline
    0.5625 in
  • Duty Type
    Light Duty
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bearing Material
    Oil-Impregnated Sintered Bronze
  • Finish Coating
    Uncoated
  • Overall Width
    1.0000 in
  • Operating Temperature Range
    Maximum of +225 °F
  • Base Width
    5/8 in
  • Bolt Center To Center Length
    2.1250 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    SRP
  • UPC_NO
    781711344347
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Plain Sleeve Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text