Motion
SRP12
2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00585662
MFR #SRP12
Price$287.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Bolt Pillow Block Plain Sleeve Bearing - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
Mi Item #00585662
MFR #SRP12

Mfr description
SRP 12 SPLIT CAST IRON PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.1250 in
  • Base Width
    1-1/4 in
  • Bolt Center To Center Length
    3.7500 in
  • Bore Diameter  
    3/4 in
  • Overall Height  
    2.1250 in
  • Overall Length  
    5.0000 in
  • Overall Width
    2.0000 in
  • Weight
    1 lbs

Details

  • Bearing Material
    Oil-Impregnated Sintered Bronze
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +225 °F
  • Product Type
    Pillow Block Plain Sleeve Bearing Units
  • Series
    SRP
  • UPC_NO
    781711344422
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)