Specifications
Dimensions
- Bore Diameter1-11/16 in
- Inner Ring Width2.3750 in
- Outer Ring Width1.0938 in
- Outside Diameter3.3465 in
- Overall Width2.3750 in
- Weight2.5 lbs
Details
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- CAD Drawing
- Cage MaterialBrass
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Locking DeviceSet Screw
- Manufacturer Catalog Number701998
- Operating Temperature Range-20 to 220 °F
- Radial Dynamic Load Capacity7901 lbf
- Seal TypeFelt
- UPC_NO662461014912
Overview
Mfr description
2-111D BRG
- With Seal Flinger
- Lithium Complex; EP; NLGI#2