Motion
2-215D
Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 5.1181 in OD, Medium Duty, Set Screw Locking
MI ITEM #00585728
MFR #2-215D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 5.1181 in OD, Medium Duty, Set Screw Locking
MI ITEM #00585728
MFR #2-215D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2-215D BRG
  • Ball bearing insert for carrying shafts with radial or radial and thrust loads
  • High carbon steel rings with protective coating for corrosion resistance
  • Inner race heat treated to increase hardness for wear resistance
  • Setscrew locking collar for secure attachment to shaft
  • Felt and flinger seals to protect against contaminants and retain lubrication

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662461015063
  • UPC_NO
    662461015063
  • Weight
    6.8 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text