Motion
UCT210
Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar, 16 mm Slot
Mi Item #00585798
MFR #UCT210
Price$155.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 50 mm Bore, Cast Iron Housing, Set Screw Collar, 16 mm Slot
Mi Item #00585798
MFR #UCT210

Mfr description
UCT210 50MM TAKE-UP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.66/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Hole Diameter
    83 mm
  • Housing Width
    102 mm
  • Inner Ring Width
    51.60 mm
  • Overall Height
    117 mm
  • Overall Length
    149 mm
  • Slot Spacing  
    86 mm
  • Weight
    5.58 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT210
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250143726
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UCT200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250143726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)