Motion
RM9308PP E9147

TIMKEN (FAFNIR)
RM9308PP E9147

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #00585821
MFR #RM9308PP E9147
Price$562.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RM9308PP E9147

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #00585821
MFR #RM9308PP E9147

Mfr description
RM 9308 PP BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.42/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    12 mm
  • Weight
    0.58 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    RM 9308 PP BRG
  • Internal Clearance
    ABEC 7
  • Long Description
    The RM9308PP E9147 is a 40 mm bore radial/deep groove ball bearing with 62 mm OD, 12 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    RM9308PP E9147
  • Manufacturer Upc Number
    087796073982
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796073982
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)