Motion
2-36
Ball Insert Bearing - Straight Bore, 3-3/8 in Bore Diam., 5.9055 in OD, 3.3750 in Width, Medium Duty, Set Screw Locking
MI ITEM #00585866
MFR #2-36
Price$6,169.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 3-3/8 in Bore Diam., 5.9055 in OD, 3.3750 in Width, Medium Duty, Set Screw Locking
MI ITEM #00585866
MFR #2-36

Mfr description
2-36 BRG
  • With Seal Flinger
  • Lithium Complex; EP; NLGI#2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,169.43/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/8 in
  • Inner Ring Width  
    3.3750 in
  • Outer Ring Width  
    1.9375 in
  • Outside Diameter  
    5.9055 in
  • Overall Width
    3.3750 in
  • Weight
    9.3 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    700058
  • Manufacturer Upc Number
    662461000540
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    18681 lbf
  • Seal Type
    Felt
  • Type Of Bearing
    Ball
  • UPC_NO
    662461000540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)