Motion
3-33C
Ball Insert Bearing - Straight Bore, 3.1875 in Bore Diam., 5.9063 in OD, Medium Duty, Set Screw Locking
MI ITEM #00585956
MFR #3-33C
Your Price$4,842.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 3.1875 in Bore Diam., 5.9063 in OD, Medium Duty, Set Screw Locking
MI ITEM #00585956
MFR #3-33C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,842.76/each(List $5,811.31)

Overview

Mfr description
3-33C BRG
  • Patented, felt-lined flinger seal
  • 120° setscrew position
  • Precision-ground, diamond-faceted setscrews
  • Unique metal land riding retainer
  • Zone-hardened inner race
  • Permanent metal nameplate
  • Black oxide, corrosion-resistant race
  • Differentiated lubrication and sealing system
  • Superior shaft stability
  • 52100 high quality bearing steel
  • Exclusive locking pin and dimple system
  • Extra wide outer race
  • Extra wide inner race

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662461388198
  • UPC_NO
    662461388198
  • Weight
    10 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text