Overview
Mfr description
2-110T BRG
- Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Internal ClearanceStandard
- Bearing TypeBall Bearing
- Overall Width2.0000 in
- Max Operating Temperature220 °F
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceConcentric Collar
- Operating Temperature Range-20 to 220 °F
- Fillet Radius0.1000 in
- Radial Dynamic Load Capacity7901 lbf
- Radial Static Load Capacity5139 lbs
- Bearing Material52100 Bearing Steel
- Cage MaterialPPS
- Finish CoatingBlack Oxide
- Max Rpm5300 rpm
- Retainer TypeLand Riding Retainer
- Seal TypeFelt Labyrinth Seal
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesER
- Precision RatingABEC 1
- Misalignment Angle±2.0° Misalignment - Static Only
- Housing TypeInsert Only
- Insert Material52100 Bearing Steel, Black Oxided
- LubricantLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- CAD Drawing
- Manufacturer Catalog Number2-110T
- Manufacturer Product Page
- Manufacturer Upc Number662461029169
- UPC_NO662461029169
- Weight2.30 lbs
- RelubricatableYes
- Type Of BearingBall
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data