Motion
1-2TC
Ball Insert Bearing - Straight Bore, 2.0000 in Bore Diam., 3.5433 in OD, Medium Duty, Concentric Collar Locking
MI ITEM #00585993
MFR #1-2TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2.0000 in Bore Diam., 3.5433 in OD, Medium Duty, Concentric Collar Locking
MI ITEM #00585993
MFR #1-2TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1-2TC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Concentric Collar
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Oxide
  • Max Rpm
    3550 rpm
  • Seal Type
    Contact Seal
  • Series
    ER
  • UPC_NO
    662461057117
  • Weight
    3 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text