Motion
2-015TC

SEALMASTER
2-015TC

Ball Insert Bearing - Straight Bore, 0.9375 in Bore Diam., 2.0472 in OD, Medium Duty, Concentric Collar Locking
MI ITEM #00585995
MFR #2-015TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
2-015TC

Ball Insert Bearing - Straight Bore, 0.9375 in Bore Diam., 2.0472 in OD, Medium Duty, Concentric Collar Locking
MI ITEM #00585995
MFR #2-015TC

Mfr description
2-015TC BRG
  • Ball bearing insert for carrying shafts with radial or radial and thrust loads
  • High carbon steel rings with protective coating for corrosion resistance
  • Inner race heat treated to increase hardness for wear resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Inner Ring Width  
    1.4375 in
  • Outer Ring Width  
    0.6875 in
  • Outside Diameter  
    2.0472 in
  • Weight
    0.8 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    662461032237
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    662461032237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)