Motion
2-111T
Ball Insert Bearing - Straight Bore, 1.6875 in Bore Diam., 85 mm OD, 2.0000 in Width, Medium Duty, Concentric Collar Locking
Mi Item #00586005
MFR #2-111T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.6875 in Bore Diam., 85 mm OD, 2.0000 in Width, Medium Duty, Concentric Collar Locking
Mi Item #00586005
MFR #2-111T

Mfr description
2-111TC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Inner Ring Width  
    2.0000 in
  • Outer Ring Width  
    1.0938 in
  • Outside Diameter  
    85 mm
  • Overall Width
    2.0000 in
  • Weight
    2.63 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Oxide
  • Locking Device
    Concentric Collar
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7901 lbf
  • Radial Static Load Capacity
    5139 lbf
  • Seal Type
    Contact Seal
  • Series
    ER
  • UPC_NO
    662461032312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)