Motion
2-22TC
Ball Insert Bearing - Straight Bore, 2-1/8 in Bore Diam., 3.9370 in OD, 2.2500 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #00586011
MFR #2-22TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2-1/8 in Bore Diam., 3.9370 in OD, 2.2500 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #00586011
MFR #2-22TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2-22TC BRG
  • Without Seal Flinger
  • Lithium Complex; EP; NLGI#2

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.2500 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Concentric Collar
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    9752 lbf
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Brass
  • Finish Coating
    Black Oxide
  • Seal Type
    Single Lip Contact
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • CAD Drawing
  • Manufacturer Catalog Number
    705702
  • UPC_NO
    662461032350
  • Weight
    3.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought