Motion
3-1 TC
Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam.
MI ITEM #00586016
MFR #3-1 TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1.1875 in Bore Diam.
MI ITEM #00586016
MFR #3-1 TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3-1TC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Operating Temperature Range
    -20 to +220 °F
  • Finish Coating
    Uncoated
  • Seal Type
    Felt Seal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    MP
  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • UPC_NO
    662461032404
  • Weight
    1.2 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text