Motion
UCT320
Take-Up Ball Bearing Unit - Side Mount, 100 mm Bore, Cast Iron Housing, Set Screw Collar, 35 mm Slot
MI ITEM #00586030
MFR #UCT320
Your Price$1,751.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 100 mm Bore, Cast Iron Housing, Set Screw Collar, 35 mm Slot
MI ITEM #00586030
MFR #UCT320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,751.17/each(List $2,521.69)

Overview

Mfr description
UCT320 100MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Hole Diameter
    175 mm
  • Seal Type
    Contact with Slinger
  • Overall Length
    345 mm
  • Housing Width
    260 mm
  • Overall Height
    290 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCT300
  • Type Of Bearing
    Ball Bearing
  • Inner Ring Width
    108 mm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCT320
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    0808250277827
  • UPC_NO
    0808250277827
  • Weight
    68.3 lbs
  • Radial Dynamic Load Capacity
    17700 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought