Motion
UCT320D1

NTN
UCT320D1

Take-Up Ball Bearing Unit - Side Mount, 100 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #00586031
MFR #UCT320D1
Your Price$2,518.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT320D1

Take-Up Ball Bearing Unit - Side Mount, 100 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #00586031
MFR #UCT320D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,518.56/each(List $3,022.27)

Overview

Mfr description
UCT320D1 BRG

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    JP
  • Slot Spacing
  • Seal Material
    Nitrile Rubber
  • Compatible Frame Number
    T320D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Hole Diameter
    2.3125 in, 59.0 mm
  • Duty Type
    Heavy Duty
  • Seal Type
    Contact
  • Between Frame Width
    260.0 mm, 10.2344 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Body Width
    4.7187 in; 120.0 mm
  • Overall Length
    345 mm
  • Overall Height
    290 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    108 mm
  • Series
    UCT
  • Replacement Bearing
    UC320D1
  • Type Of Bearing
    Ball Bearing
  • Cage Material
    Stainless Steel
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    1500 rpm
  • Radial Static Load Capacity
    31500 lbf
  • Manufacturer Catalog Number
    UCT320D1
  • CAD Drawing
  • Manufacturer Upc Number
    4547359229929
  • UPC_NO
    4547359229929
  • Weight
    66 lbs
  • Housing ID
    T320D1
  • Radial Dynamic Load Capacity
    39000 lbf
  • Spec Sheet
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought