Motion
5309
Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 90 mm OD, 2.0314 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586045
MFR #5309
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 90 mm OD, 2.0314 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586045
MFR #5309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5309 BRG
  • With Seal Flinger
  • Lithium Complex; EP; NLGI#2

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.0314 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    7889 lbf
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Brass
  • Finish Coating
    Black Oxide
  • Seal Type
    Felt
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • CAD Drawing
  • Manufacturer Catalog Number
    700079
  • UPC_NO
    662461000700
  • Weight
    2.4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text