Motion
5314
Ball Insert Bearing - Straight Bore, 70 mm Bore Diam., 5.1181 in OD, 3.0630 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586049
MFR #5314
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 70 mm Bore Diam., 5.1181 in OD, 3.0630 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586049
MFR #5314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Inner Ring Width  
    3.0625 in
  • Outer Ring Width  
    1.5000 in
  • Outside Diameter  
    5.1181 in
  • Overall Width
    3.0630 in
  • Weight
    7.1 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    700090
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    14839 lbf
  • Seal Type
    Felt
  • UPC_NO
    662461000816

Overview

Mfr description
5314 BRG
  • With Seal Flinger
  • Lithium Complex; EP; NLGI#2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought