Overview
Mfr description
5211C BRG
- Without Seal Flinger
- Lithium Complex; EP; NLGI#2
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width2.1875 in
- Outer Ring Width
- Duty TypeMedium Duty
- Inner Ring Width
- Locking DeviceSet Screw
- Operating Temperature Range-20 to 220 °F
- Radial Dynamic Load Capacity9752 lbf
- Bearing Material52100 Bearing Steel
- Cage MaterialBrass
- Finish CoatingBlack Oxide
- Seal TypeSingle Lip Contact
- Expansion TypeNon-Expansion Bearing (Fixed)
- CAD Drawing
- Manufacturer Catalog Number703106
- UPC_NO662461019771
- Weight2.8 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data