Motion
AR-1-2
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.8750 in OD, 2.0313 in Width, Medium Duty, Set Screw Locking
Mi Item #00586085
MFR #AR-1-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.8750 in OD, 2.0313 in Width, Medium Duty, Set Screw Locking
Mi Item #00586085
MFR #AR-1-2

Mfr description
AR-1-2 BRG
  • With Seal Flinger
  • Lithium Complex; EP; NLGI#2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    2.0313 in
  • Outer Ring Width  
    1.2031 in
  • Outside Diameter  
    3.8750 in
  • Overall Width
    2.0313 in
  • Weight
    4.4 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    701151
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    7889 lbf
  • Seal Type
    Felt
  • Series
    AR
  • UPC_NO
    662461009406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)