Motion
AR-2-11

SEALMASTER
AR-2-11

Ball Insert Bearing - Straight Bore, 1-1/16 in Bore Diam., 2.6870 in OD, 1.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586095
MFR #AR-2-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AR-2-11

Ball Insert Bearing - Straight Bore, 1-1/16 in Bore Diam., 2.6870 in OD, 1.5000 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586095
MFR #AR-2-11

Mfr description
AR-2-11 BRG
  • With Seal Flinger
  • Lithium Complex; EP; NLGI#2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/16 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.9531 in
  • Outside Diameter  
    2.6870 in
  • Overall Width
    1.5000 in
  • Weight
    1.5 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    701161
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    4381 lbf
  • Seal Type
    Felt
  • Series
    AR
  • UPC_NO
    662461009499

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)