Motion
AR-2-26

SEALMASTER
AR-2-26

Ball Insert Bearing - Straight Bore, 2-3/8 in Bore Diam., 4.7190 in OD, 2.5625 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586116
MFR #AR-2-26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AR-2-26

Ball Insert Bearing - Straight Bore, 2-3/8 in Bore Diam., 4.7190 in OD, 2.5625 in Width, Medium Duty, Set Screw Locking
MI ITEM #00586116
MFR #AR-2-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR-2-26 BRG
  • With Seal Flinger
  • Lithium Complex; EP; NLGI#2

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.5625 in
  • Max Operating Temperature
    220 °F
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    11789 lbf
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Brass
  • Finish Coating
    Black Oxide
  • Seal Type
    Felt
  • Expansion Type
    Expansion Bearing (Floating)
  • Series
    AR
  • CAD Drawing
  • Manufacturer Catalog Number
    701182
  • Manufacturer Upc Number
    662461009697
  • UPC_NO
    662461009697
  • Weight
    5.8 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text