Motion
AR-3-27

SEALMASTER
AR-3-27

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 5.1700 in OD, 2.7500 in Width, Medium Duty, Set Screw Locking
Mi Item #00586137
MFR #AR-3-27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AR-3-27

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 5.1700 in OD, 2.7500 in Width, Medium Duty, Set Screw Locking
Mi Item #00586137
MFR #AR-3-27

Mfr description
AR-3-27 BRG
  • Bearing insert installed in brass expansion ring
  • Skwezloc® concentric locking for near perfect concentricity
  • Felt labyrinth seal and flinger for dry & dusty environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Fillet Radius
    0.0800 in
  • Inner Ring Width  
    2.7500 in
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • Outer Ring Width  
    1.4530 in
  • Outside Diameter  
    5.1700 in
  • Overall Width
    2.7500 in
  • Precision Rating
    ABEC 1
  • Weight
    9.30 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Type
    Insert Only
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Internal Clearance
    Standard
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AR-3-27
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461009895
  • Max Rpm
    2500 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    13971 lbs
  • Radial Static Load Capacity
    10063 lbs
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Felt Labyrinth Seal
  • Series
    AR
  • UPC_NO
    662461009895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)